Left-Hand Trip Lever in Polished Chrome
San Souci® Left-Hand Trip Lever in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-5172 Elongated Toilet
- CARB OTC LEED Compliant:
- No
- Collection:
- San Souci®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- Product Type:
- Trip Lever Kit
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No