San Souci® Left-Hand Trip Lever in Vibrant Brushed Nickel

Part #K9176-BN  |  Item #5080848  |  Manufacturer Part #9176-BN

$ 60.08 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish:
Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Left-hand trip lever
  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • For use with the Kohler® K-4007 San Souci® toilet

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: K-4007 Toilet

CARB OTC LEED Compliant: No

Collection: San Souci®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Handle Type: Left Hand Trip Lever

IAPMO Listed: No

Length: 2-11/16 in

Trip Lever Location: Left-Hand

Type: Trip Lever

WaterSense Labeled: No

Width: 3/4 in