Left-Hand Trip Lever in Vibrant French Gold
San Souci® Left-Hand Trip Lever in Vibrant French Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Left-hand trip lever
- For use with the Kohler® K-5172 San Souci® toilet
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-5172 Toilet
- CARB OTC LEED Compliant:
- No
- Collection:
- San Souci®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® French Gold
- Handle Type:
- Trip Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-5/8 in
- Product Type:
- Trip Lever
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No
- Width:
- 13/16 in