Kohler San Souci® Left-Hand Trip Lever in Vibrant Moderne Brushed Gold

K9176-BGD

Manufacturer Part #: 9176-BGD

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Left-hand trip lever
  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • For use with the Kohler® K-4007 San Souci® toilet

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
K-4007 Toilet
Collection
San Souci®
Handle Type
Left Hand Trip Lever
IAPMO Listed
No
Trip Lever Location
Left-Hand
Type
Trip Lever
WaterSense Labeled
No
Width
3/4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday