Left-Hand Trip Lever in Vibrant Polished Brass

You last purchased this on
 
KOHLER

San Souci® Left-Hand Trip Lever in Vibrant Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

San Souci® Left-Hand Trip Lever in Vibrant Polished Brass

  • Fast #
  • Part #K9171-L-PB
  • Item #4911989
  • Manufacturer Part #9171-L-PB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Left-hand trip lever
  • For use with the Kohler® K-5172 San Souci® toilet
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Brand Model Compatibility:
K-5172 Toilet
CARB OTC LEED Compliant:
No
Collection:
San Souci®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Polished Brass
Handle Type:
Left Hand Trip Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
2-5/8 in
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No
Width:
13/16 in