Left-Hand Trip Lever in Vibrant Polished Nickel

You last purchased this on
 
KOHLER

San Souci® Left-Hand Trip Lever in Vibrant Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

San Souci® Left-Hand Trip Lever in Vibrant Polished Nickel

  • Fast #
  • Part #K9171-L-SN
  • Item #4912010
  • Manufacturer Part #9171-L-SN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Left-hand trip lever
  • For use with the Kohler® K-5172 San Souci® toilet
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Brand Model Compatibility:
K-5172 Toilet
CARB OTC LEED Compliant:
No
Collection:
San Souci®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Handle Type:
Left Hand Trip Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
2-5/8 in
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No
Width:
13/16 in