Kohler San Souci® Right-Hand Trip Lever in Vibrant Brushed Nickel

K9171-R-BN

Manufacturer Part #: 9171-R-BN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Right-hand trip lever
  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • For use with the Kohler® K-5172-RA San Souci® toilet

SPECIFICATIONS

Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Length
2-5/8 in
Type
Right Hand Trip Lever Handle

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday