Trip Lever in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

San Souci® Trip Lever in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

San Souci® Trip Lever in Oil Rubbed Bronze

  • Fast #
  • Part #K9171-R-2BZ
  • Item #4918445
  • Manufacturer Part #9171-R-2BZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Right-hand trip lever
  • For use with the Kohler® K-5172-RA San Souci® toilet
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Brand Model Compatibility:
K-5172-RA San Souci Toilet
CARB OTC LEED Compliant:
No
Collection:
San Souci®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
GSA Approved:
No
Handle Type:
Right Hand Trip Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
2-5/8 in
Product Type:
Trip Lever
Trip Lever Location:
Right-Hand
WaterSense Labeled:
No
Width:
13/16 in