Trip Lever in Vibrant Polished Nickel

You last purchased this on
 
KOHLER

San Souci® Trip Lever in Vibrant Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

San Souci® Trip Lever in Vibrant Polished Nickel

  • Fast #
  • Part #K9171-R-SN
  • Item #4918764
  • Manufacturer Part #9171-R-SN
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Right-hand trip lever
  • For use with the Kohler® K-5172-RA San Souci® toilet
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Brand Model Compatibility:
San Souci K-5172-RA Toilet
Collection:
San Souci®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Handle Type:
Right Hand Trip Lever
Installation Type:
Wall Mount
Length:
2-5/8 in
Trip Lever Location:
Right-Hand
UL Listed:
No
WaterSense Labeled:
No
Width:
13/16 in