Vertical Spray Bidet in Mexican Sand
San Tropez® Vertical Spray Bidet in Mexican Sand
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Front fill and vertical spray
- Popular styling with vertical spray coordinates with a wide variety of toilet styles
- Drilled for fixture-mount bidet faucet and vacuum breaker
- Kohler® plumbing products mean beautiful form as much as reliable function
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Bidet Installation:
- Above Floor
- Bidet Spray Type:
- Vertical
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- San Tropez®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Mexican Sand™
- Faucet Center Size:
- 5-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 24-3/8 in
- Material:
- Vitreous China
- Number of Holes:
- 4 Hole
- Toilet Bowl Height:
- 15-1/2 in
- Toilet Bowl Length:
- 17-1/8 in
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- No
- Width:
- 15-1/2 in