Kohler San Tropez® Vertical Bidet in White

K4854-0

Manufacturer Part #: 4854-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Drilled for fixture-mount bidet faucet and vacuum breaker
  • Front fill and vertical spray
  • Coordinates with other products in the Devonshire® collection
  • Three-bolt installation
  • Polished chrome trip lever
  • Less seat and supply

SPECIFICATIONS

ADA Compliant
No
Bidet Spray Type
Vertical
CSA Certified
CSA B45.1
Collection
San Tropez®
Handle Type
Trip Lever
Height
15-1/2 in
IAPMO Listed
Yes
WaterSense Labeled
No
Width
15-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday