San Tropez® Vertical Spray Bidet in Ice Grey

Part #K4854-95  |  Item #224041  |  Manufacturer Part #4854-95

$ 754.54 EACH
(Pricing is for Ice™ Grey)

Color/Finish:
Ice™ Grey

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Drilled for fixture-mount bidet faucet and vacuum breaker
  • Front fill and vertical spray
  • Popular styling with vertical spray coordinates with a wide variety of toilet styles
  • Kohler® plumbing products mean beautiful form as much as reliable function

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Bidet Installation: Above Floor

Bidet Spray Type: Vertical

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 5-1/2 in

Collection: San Tropez®

Color Finish: Ice™ Grey

Color Finish Category: Greys

IAPMO Listed: Yes

Length: 24-3/8 in

Material: Vitreous China

Number of Holes: 4 Hole

Toilet Bowl Height: 15-1/2 in

Toilet Bowl Length: 17-1/8 in

Toilet Urinal Outlet: Floor

WaterSense Labeled: No

Width: 15-1/2 in