KOHLER
San Tropez® Vertical Spray Bidet in Thunder Grey
Part #K4854-58 | Item #224051 | Manufacturer Part #4854-58
Product Details
- Drilled for fixture-mount bidet faucet and vacuum breaker
- Front fill and vertical spray
- Popular styling with vertical spray coordinates with a wide variety of toilet styles
- Kohler® plumbing products mean beautiful form as much as reliable function
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.2
Bidet Installation: Above Floor
Bidet Spray Type: Vertical
Bowl Shape: Elongated
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.1
Center Size: 5-1/2 in
Collection: San Tropez®
Color Finish: Thunder™ Grey
Color Finish Category: Greys
IAPMO Listed: Yes
Length: 24-3/8 in
Material: Vitreous China
Number of Holes: 4 Hole
Toilet Bowl Height: 15-1/2 in
Toilet Bowl Length: 17-1/8 in
Toilet Urinal Outlet: Floor
WaterSense Labeled: No
Width: 15-1/2 in