Kohler

Santa Rosa™ 1.6 gpf Elongated Toilet with Seat in White with Left-Hand Trip Lever

Part #K3323T-0  |  Manufacturer Part #3323T-0

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: Vitreous china
  • Flow rate: 1.6 gpf
  • Includes polished chrome trip lever
  • Supply line not included
  • EPDM flapper
  • Rough-in size: 12"
  • Elongated bowl offers added room and comfort

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Santa Rosa™

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Handle Type: Trip Lever

Height: 27 in

IAPMO Listed: No

Length: 27-1/2 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Rough-In: 12 in

Toilet Type: One Piece

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

WaterSense Labeled: No

Width: 18-3/4 in