17-11/16 x 17-11/16 in. Round Dual Mount Bathroom Sink in White

You last purchased this on
 
KOHLER

17-11/16 x 17-11/16 in. Round Dual Mount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

17-11/16 x 17-11/16 in. Round Dual Mount Bathroom Sink in White

  • Fast #
  • Part #K75748-HD1-0
  • Item #7045279
  • Manufacturer Part #75748-HD1-0
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Round basin with subtle lift at edges
  • Wading pool design accommodates a wide variety of faucets
  • Decorated with a textural herringbone design on white background
  • No faucet holes and requires wall-mount or counter mount faucet
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
17-11/16 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Round
Sink Bowl Size:
17-11/16 in x 17-11/16 in
Sink Depth:
6 in
Sink Installation Type:
Drop-in, Vessel Mount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Width:
17-11/16 in