Undermount Bathroom Sink in White

You last purchased this on
 
KOHLER

Sartorial™ Herringbone Caxton® Undermount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Sartorial™ Herringbone Caxton® Undermount Bathroom Sink in White

  • Fast #
  • Part #K29471-HD1-0
  • Item #8326658
  • Manufacturer Part #29471-HD1-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Deep rectangular basin - undermount installation
  • Requires wall or counter-mount faucet
  • Textural Herringbone design on White background
  • No faucet holes; requires wall-or counter-mount faucet
  • Deep rectangular basin
  • Decorated with a textural Herringbone design on White background
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential
Collection:
Sartorial™ Herringbone Caxton®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15-1/2 in
Drain Opening:
1-1/4 in
Height:
7-5/16 in
Length:
19-15/16 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Pedestal Only:
No
Product Type:
Vessel
Shape:
Rectangular
Sink Bowl Size:
17-3/16 in x 13 in x 5-3/16 in
Sink Depth:
7-5/16 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Sink Size, Overall:
19-15/16 in x 15-1/2 in
Vessel Only:
Yes
Width:
19-15/16 in