3/4 in. Screw in Chrome
3/4 in. Screw in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Screw
- Length:
- 3/4 in
- Size:
- #10-24
- WaterSense Labeled:
- No