Screw 5/16 x.31

You last purchased this on
 
KOHLER

Screw 5/16 x.31

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Screw 5/16 x.31

  • Fast #
  • Part #K46112
  • Item #606760
  • Manufacturer Part #46112
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • SCREW 5/16-18 X 31
  • Requires Certification

Specifications

Brand Model Compatibility:
Kohler Forte® Double Handle Roman Tub Faucet Trim
Faucet Part Type:
Screw
Thread Length:
0.313
Thread Size:
18 mm
WaterSense Labeled:
No