Screw for K-3405-EBA Placid™ 1 Piece Toilet
Screw for K-3405-EBA Placid™ 1 Piece Toilet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-3405-EBA Placid™ One Piece Toilet
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 7/25 in
- NSF Certified:
- No
- Size:
- #8-32
- Trim Only:
- No
- WaterSense Labeled:
- No