Screw in Black Brass #10-24

Part #K1082514-2BL  |  Item #4204889  |  Manufacturer Part #1082514-2BL

$ 6.72 EACH
(Pricing is for Black)

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Residential, Commercial]

Brand Model Compatibility: K-9135 and K-9136 Drains

Color Finish: Black

Color Finish Category: Blacks

Drain Component Type: Screw

IAPMO Listed: No

Size: #10-24

Trim Ring: No

UL Listed: No

WaterSense Labeled: No