Basket Strainer in Polished Chrome
Basket Strainer in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Length:
- 3/4 in
- Size:
- #8-32
- Weight:
- 2 lb