Screw in Vibrant® Brushed Bronze Brass #10-24
Screw in Vibrant® Brushed Bronze Brass #10-24
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- K-9135 and K-9136 Drains
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Drain Component Type:
- Screw
- IAPMO Listed -:
- No
- Size:
- #10-24
- Trim Ring:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No