0 items

Kohler Forte® Sculpted Towel Ring

K11377

Color Finish

Starting at $37.06
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Forte® faucets with sculpted lever handles
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability
  • Tools and installation template included with accessories

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-3/4 in
Diameter
7-3/4 in
Height
8-1/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
Width
7-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday