KOHLER

Seaforth™ 1.69 in. OD Cast Iron Washer

Part #K74645  |  Manufacturer Part #74645

Material:

Cast Iron
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME A112.19.1

CSA Certified: [CSA B45.2, CSA B651]

Collection: Seaforth™

Material: Cast Iron