54 x 30-1/4 in. Soaker Alcove Bathtub Right Drain in Biscuit

You last purchased this on
 
KOHLER

Seaforth™ 54 x 30-1/4 in. Soaker Alcove Bathtub Right Drain in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Seaforth™ 54 x 30-1/4 in. Soaker Alcove Bathtub Right Drain in Biscuit

  • Fast #
  • Part #K746-96
  • Item #297286
  • Manufacturer Part #746-96
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Safeguard® slip-resistant surface on bath floor
  • Right-hand drain location
  • Integral apron
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.1
ASTM:
ASTM F-462
Above Floor Rough:
No
Application:
Residential
Basin Length:
37 in
Basin Shape:
Rectangle
Basin Width:
22 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2
Capacity:
30 gal
Coating:
Enamel
Collection:
Seaforth™
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Included:
No
Drain Location:
Right
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
3 Wall Alcove
Material:
Cast Iron
NSF Certified:
No
Number of Occupants:
1
Origin:
Domestic
Overall Height:
14 in
Overall Length:
54 in
Overall Width:
30-1/4 in
Overflow Type:
Round
Size:
54 in x 30-1/4 in x 14 in
Soaking Depth:
8-5/8 in
UL Listed:
No
Weight:
277 lb
cUPC Certified:
No