Kohler Seaforth™ 54 x 30-1/4 x 14 in Soaker Alcove Bathtub in White

K745-0

Manufacturer Part #: 745-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Integral apron
  • Safeguard® slip-resistant surface on bath floor
  • Left-hand drain location
  • Three-wall alcove installation
  • Material: Cast iron

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
14 in
Length
54 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday