54 x 30-1/4 in. Soaker Alcove Bathtub Left Drain in Biscuit
Seaforth™ 54 x 30-1/4 in. Soaker Alcove Bathtub Left Drain in Biscuit
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Safeguard® slip-resistant surface on bath floor
- Left-hand drain location
- Integral apron
- Compact size less than 5' long with integral apron for easy alcove installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- ASTM:
- ASTM F-462
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 37 in
- Basin Shape:
- Rectangle
- Basin Width:
- 22 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Capacity:
- 30 gal
- Coating:
- Enamel
- Collection:
- Seaforth™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Included:
- No
- Drain Location:
- Left
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- 3 Wall Alcove
- Material:
- Cast Iron
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 14 in
- Overall Length:
- 54 in
- Overall Width:
- 30-1/4 in
- Overflow Type:
- Round
- Size:
- 54 in x 30-1/4 in x 14 in
- Soaking Depth:
- 8-5/8 in
- UL Listed:
- No
- Weight:
- 277 lb
- cUPC Certified:
- No