Push Button Handle Bubbler in Polished Chrome
Push Button Handle Bubbler in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Push button self-closing valve
- Spout: 3-3/16"
- Material: Solid brass
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Handle Type:
- Push Button
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-3/16 in
- Material:
- Brass
- NSF Certified:
- No
- Spout Height:
- 5-3/8 in
- Type:
- K7524-CP