0 items

Kohler Tresham® Self-Rimming Oval Lavatory Sink with 8 in. Centerset

K2992-8

Color Finish

Starting at $169.12
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center faucet holes: 8"
  • Coordinates with other products in the Tresham® collection
  • Oval basin with raised rim
  • Overflow drain
  • Widespread faucet drilling: 8"

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A122.19.2
Bowl Size Single Or Left
20-1/16 in x 11-15/16 in x 6-1/16 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Tresham®
Color Finish
White
Color Finish Category
Whites
Depth
8-3/4 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 or 4 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Drop-in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
22-13/16 in x 19-1/4 in
Shape
Oval

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday