Single Handle Pull Down Touchless Kitchen Faucet in Matte Black

You last purchased this on
 
KOHLER

Sensate® Single Handle Pull Down Touchless Kitchen Faucet in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Sensate® Single Handle Pull Down Touchless Kitchen Faucet in Matte Black

  • Fast #
  • Part #K72218-BL
  • Item #7798232
  • Manufacturer Part #72218-BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Precision activation window helps prevent false activations
  • Two-function pull-down sprayhead with touch-control allows you to switch from stream to Sweep spray
  • Response technology provides reliable touchless on/off operation through a state-of-the-art sensor that responds in 20 milliseconds
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
  • Ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
  • ProMotion technology's light, quiet braided hose and ball joint make the pull-down sprayhead easier and more comfortable to use
  • DockNetik® secure docking system locks sprayhead into place when not in use
  • Sweep spray creates a wide, forceful blade of water for superior cleaning
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • High-arch spout offers superior clearance for filling pots and cleaning
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Sensate®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down, Touchless
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Plug-in
Side Spray:
No
Spout Height:
9-9/16 in
Spout Reach:
8-7/16 in
Spout Type:
High Arc
Spray Type:
Stream, Sweep® Spray
Supply Lines Included:
Yes
UL Listed:
No
Volts:
120V