Sensor Assembly for Kohler K-10952-4-CP Touchless Faucets
Sensor Assembly for Kohler K-10952-4-CP Touchless Faucets
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Kohler® K-10952-4-CP Touchless™ Faucets
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No