KOHLER

Serif® Undermount Basin in Black Black™

Part #K2824-7  |  Manufacturer Part #2824-7

Color/Finish:
Black Black™

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Oval basin
  • No faucet holes and requires wall-mount or counter mount faucet
  • Coordinates with other products in the Serif® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.2, CSA B651]

Collection: Serif®

Color Finish: Black Black™

Color Finish Category: Blacks

Drain Location: Center

Drain Opening: 1-5/8 in

GSA Approved: No

IAPMO Listed: No

Length: 20-5/8 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 20-5/8 in x 15-1/4 in

Product Type: Basin

Shape: Oval

Sink Bowl Size: 17-3/4 in x 12-3/4 in x 6-7/16 in

Sink Depth: 8-7/16 in

Sink Installation Type: Undermount

Sink Material: Enameled Cast Iron

Sink Size Range: 20 in - 25 in

WaterSense Labeled: No

Width: 15-1/4 in