Vitreous China Wall Mount Drinking Fountain in White
Serra™ Vitreous China Wall Mount Drinking Fountain in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 18-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall-mount installation
- Space-saving drinking fountains are designed for easy maintenance and cleaning
- Kohler® plumbing products mean beautiful form as much as reliable function
- Product shown in black
- ADA when installed per requirements of the accessibility guidelines section 4.15 drinking fountains and water coolers of the act
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Collection:
- Serra™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 7-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Vitreous China
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Type:
- K5250-0
- Width:
- 19-1/2 in