Service Kit
Service Kit
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Wellworth™ K-3575-TR-0
- Product Type:
- Service Kit
- UL Listed:
- No
- Valve Type:
- Fill Valve
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes