0 items

Kohler Service Sink Strainer Tapped for 2 in. NPT Polished Chrome

K9142-CP

Color Finish

(Pricing is for Polished Chrome)

$110.25

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Tapped for 2" NPT connection
  • This removable, perforated strainer keeps large debris out of the drain while allowing water to easily pass through

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
3-3/4 in
Material
Brass
Strainer Size
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday