Dual Function Hand Shower in Polished Chrome
Shift™ Dual Function Hand Shower in Polished Chrome
Frequently Purchased Together
Product Details
- Ergonomic design is comfortable and easy to grip
- MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
- Multifunction hand shower offers full-coverage and targeted massage spray settings
- Requires K-8593 or K-9514 shower hose (sold separately)
- Contains flow-regulating check valve for backflow prevention
- 1.75 gpm (6.6 lpm) flow rate
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Shift™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 1-1/8 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9-7/8 in
- Hose Included:
- No
- Length:
- 9-7/8 in
- Origin:
- Global
- Overall Height:
- 9-13/16 in
- Overall Width:
- 9-13/16 in
- Pause Control:
- No
- Showerhead Function:
- Dual
- Spray Type:
- Full, Massage
- WaterSense Labeled:
- Yes
- cUPC Certified:
- Yes