KOHLER

Shift™ Ellipse 2-function Hand Shower in Matte Black

Part #K45415-AG-BL  |  Manufacturer Part #45415-AG-BL

Color/Finish:
Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multifunction handshower offers full-coverage and targeted massage spray settings
  • Ergonomic design is comfortable and easy to grip
  • MasterClean sprayface resists hard water buildup for easy cleaning
  • 1.75 gpm (gallons per minute) flow rate
  • Contains flow-regulating check valve for backflow prevention

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Shift™ Ellipse

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 15/16 in

EPA Compliant: Yes

End Connections: G Threaded

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Green: [Yes, WaterSense]

Hand Shower Diameter: 3-3/4 in

Hand Shower Flow Rate: 1.75

Height: 9 in

Hose Included: No

IAPMO Listed: Yes

Installation Type: Deck Mount

NSF Certified: No

Pause Control: No

Showerhead Function: Multi

Spray Type: [Full Coverage, Targeted Massage]

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes

Width: 1-1/8 in