KOHLER
Shift™ Ellipse Dual Function Hand Shower in Vibrant Polished Nickel
Part #K10257-SN | Item #7116495 | Manufacturer Part #10257-SN
Product Details
- Multifunction handshower offers wide coverage and concentrated spray settings
- Ergonomic design is comfortable and easy to grip
- MasterClean™ sprayface is easy to clean
- Flow rate: 2.5 gpm
- Requires Kohler® K-8593 or Kohler® K-9514 shower hose (sold separately)
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
Application: Residential
Brand Model Compatibility: K-8593 and K-9514 Shower Hoses
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125.1
Collection: Shift™ Ellipse
Color Finish: Vibrant® Polished Nickel
Color Finish Category: Nickel Tones
Faucet Height: 9 in
Faucet Mount: [Ceiling Mount, Wall Mount]
Flow Rate: 2.5 gpm
Hand Shower Flow Rate: 2.5 gpm
High Pressure: 80
Hose Included: No
IAPMO Listed: No
Length: 9 in
NSF Certified: No
Pause Control: No
Showerhead Function: Dual
Spray Type: [Wide Coverage, Concentrated]
Trim Only: No
WaterSense Labeled: No
Width: 1-1/8 in