Dual Function Hand Shower in Polished Chrome

You last purchased this on
 
KOHLER

Shift™ Square Dual Function Hand Shower in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Shift™ Square Dual Function Hand Shower in Polished Chrome

  • Fast #
  • Part #K45203-GR-CP
  • Item #4306579
  • Manufacturer Part #45203-GR-CP
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ergonomic design is comfortable and easy to grip
  • MasterClean™ sprayface is easy to clean
  • Multifunction handshower offers full-coverage and targeted massage spray settings
  • Contains flow regulating check valve for backflow prevention
  • Requires Kohler® K-8593 or Kohler® K-9514 shower hose (sold separately)
  • Flow rate: 2 gpm
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
K-8593 and K-9514 Shower Hoses
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Shift™ Square
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
9 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
2.0 gpm
Hose Included:
No
IAPMO Listed -:
No
Length:
9 in
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Dual
Spray Type:
Full Coverage, Targeted Massage
WaterSense Labeled:
Yes
Width:
1 in