Shift™ Square Dual Function Hand Shower in Vibrant Polished Nickel

Part #K14788-SN  |  Item #4053185  |  Manufacturer Part #14788-SN

$ 175.43 EACH
(Pricing is for Vibrant® Polished Nickel)

Color/Finish:
Vibrant® Polished Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multifunction handshower offers full-coverage and targeted massage spray settings
  • Ergonomic design is comfortable and easy to grip
  • MasterClean™ sprayface is easy to clean
  • Flow rate: 2.5 gpm
  • Requires Kohler® K-8593 or Kohler® K-9514 shower hose (sold separately)

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: K-8593 and K-9514 Shower Hoses

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Shift™ Square

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Faucet Height: 9 in

Faucet Material: Metal

Faucet Mount: Ceiling Mount, Wall Mount

Flow Rate: 2.5 gpm

Hand Shower Flow Rate: 2.5 gpm

Hose Included: No

IAPMO Listed: No

Length: 9 in

NSF Certified: No

Pause Control: No

Showerhead Function: Dual

Spray Type: Full Coverage, Targeted Massage

Trim Only: No

WaterSense Labeled: No

Width: 1 in