0 items

Kohler Alteo® Shower Arm and Flange

K45129

Color Finish

Starting at $23.43
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Arm reach: 5-3/8"
  • Coordinates with Alteo® faucets and accessories
  • Fluid design lines for easy cleaning
  • For use with Kohler® showerheads (sold separately)

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Alteo®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-1/2 in
Diameter
1/2 in
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
3-7/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
5-1/2 in
Material
Brass
NSF Certified
No
Spout Reach
5-3/8 in
WaterSense Labeled
No
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday