0 items

Kohler Artifacts® Shower Arm and Flange

K72775

Color Finish

Starting at $76.74
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Arm reach: 10-11/16"
  • Coordinates with other products in the Artifacts® collection

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Artifacts®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
2-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
10-11/16 in
Material
Metal
NSF Certified
No
Spout Reach
10-11/16 in
WaterSense Labeled
No
Width
2-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday