Kohler Shower Arm with 2-Way Diverter in Oil Rubbed Bronze

K76331-2BZ

Manufacturer Part #: 76331-2BZ

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Diverter switches water between showerhead and handshower
  • Includes flange
  • Kohler® K-76334 traditional flange and Kohler® K-76335 square flange also available (sold separately)
  • For use with Kohler® showerheads and handshowers (sold separately)

SPECIFICATIONS

CSA Certified
CSA B125.1
End Connection 2
NPT
Faucet Part Type
Shower Arm
Fitting Size 2
1/2 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
Number of Handles
Single Handle
Spout Type
Diverter
WaterSense Labeled
No
Width
3-1/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday