Kohler Shower Arm with 2-Way Diverter in Polished Chrome

K76331-CP

Manufacturer Part #: 76331-CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Diverter switches water between showerhead and handshower
  • Includes flange
  • Kohler® K-76334 traditional flange and Kohler® K-76335 square flange also available (sold separately)
  • For use with Kohler® showerheads and handshowers (sold separately)

SPECIFICATIONS

CSA Certified
CSA B125.1
Faucet Part Type
Shower Arm
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
Number of Handles
Single Handle
Spout Type
Diverter
WaterSense Labeled
No
Width
3-1/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday