0 items

Kohler Revel™ Shower Door

K707206-L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center-guided door system for smooth and quiet sliding action
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Contemporary towel bar and knob combination offers storage on the outside of the door without encroaching on the bathing space
  • Frameless 5/16" thick crystal clear tempered glass
  • Frameless design with minimal metal allows for greater ease of cleaning
  • Low bottom track creates easy entry and exit to the bathing space
  • Out-of-plumb adjustability allows for easy installation
  • Taller 76" door height better showcases the space for taller shower applications

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
CARB OTC LEED Compliant
No
Collection
Revel™
Color Finish
Bright Polished Silver
Color Finish Category
Silver Tones
Glass Type
Crystal Clear, Tempered
Height
76 in
IAPMO Listed
No
Length
4-3/4 in
Material
Metal, Tempered Glass
Thickness
5/8 in
Width
59-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday