0 items

Kohler Devonshire® Shower Drain Grid

K9132

Color Finish

Starting at $71.41
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in Kohler® finishes
  • For acrylic, fiberglass, cast iron or Vikrell shower receptors
  • Included 2" plastic pipe gasket/bushing
  • Material: Solid brass
  • Perforated strainer shower drain

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
Adjustable
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B125.2
Collection
Devonshire®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-3/8 in
Drain Opening
2 in
End Connection 1
Caulk
End Connections
Caulk
GSA Approved
No
Height
1-15/16 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
UL Listed
No
Width
4-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday