0 items

Kohler Echelon® Shower Locker

K1842

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Four easy-to-clean built-in shelves
  • Integral tile in flange
  • One or three hole faucet drilling
  • Round-in-square and generous bowl design
  • With overflow in polished chrome only

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Echelon®
Color Finish
White
Color Finish Category
Whites
Depth
5-1/8 in
GSA Approved
No
Height
61-7/8 in
IAPMO Listed
No
Installation Type
Built-in
Length
17-3/8 in
Material
Acrylic, FRP
UL Listed
No
Width
5-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday