0 items

Kohler Forte® Shower Only Trim with Sculpted Lever Handle

KT10276-4

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 48 spray nozzles
  • Flow Rate: 2.5 GPM
  • Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
  • Sculpted lever handles
  • Trim only

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
Not for Sale in CA
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
10 in
End Connection 1
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Flow Rate
2.5 gpm
Handle Type
Lever
Number of Handles
Single Handle
Size
1/2 in
Trim Only
Yes
WaterSense Labeled
No
Width
6-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday