0 items

Kohler Echelon® Shower Seat

K1843

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Molded easy-to-clean shower seat

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Collection
Echelon®
Color Finish
Mexican Sand™
Color Finish Category
Neutrals
GSA Approved
No
Height
43-1/2 in
IAPMO Listed
Yes
Length
17-3/8 in
Material
Acrylic, Fiberglass, Plastic
Width
13-13/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday