28 in. Shower Rail in Vibrant® Titanium
28 in. Shower Rail in Vibrant® Titanium
Frequently Purchased Together
Product Details
- Kohler® finishes resist corrosion and tarnish
- Material: Metal
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Color Finish Category:
- Chromes
- Color Finish Name:
- Vibrant® Titanium
- Depth:
- 2-1/2 in
- Faucet Mount:
- Wall Mount
- Height:
- 30 in
- IAPMO Listed -:
- No
- Length:
- 5-3/16 in
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Height:
- 30 in
- Slide Bar Height:
- 28 in
- Style:
- Traditional
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 7/8 in